Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55329
Mfr # 55329
Zoro # G8658723
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dodge Ram 2500 or 3500 or Dodge Dakota Pickup
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
- Includes Dust Cover
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 55329
- Zoro # G8658723
- UPC # 612314553297
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Dodge Ram 2500 or 3500 or Dodge Dakota Pickup |
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
Includes | Dust Cover |
Item | Custom Wiring Harness,55329 |
Connection Type | 4-Way Flat |
Description
Custom Wiring Harness,55329
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- HALTEC Inflator Gauge, 10 to 120 psi, 6 ft. (I-405-6M)
- AIRDOG AIRDOG WATER SEPARATOR FILTER (WS100)
- GROTE Terminal Protector, 1/0 and 2/0 Ga, PK5 (84-9142)
- CURT Dbl Lck EZr Gsnck Instlltn Bracket, 60660 (60660)
- CURT Custom Wiring Harness, 56209 (56209)
- CURT Raw Steel Weld-On Safety Chain Loop (49950)
- CURT Weld-On Tie-Down D-Ring, Raw Stl, 3"x4" (83780)
- CURT Custom Wiring Harness, 56406 (56406)
- CURT Custom Wiring Harness, 56334 (56334)
- BUYERS PRODUCTS D-Ring, PK 10 (B38S10)
- Curt Towing Rings, Hooks & Tow Eyes