Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55326
Mfr # 55326
Zoro # G8658802
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Custom Wiring Harness
- For Use With Ford Crown Victoria (LTD) Sedan, Ford Mustang (except GT) or Mercury Grand Marquis Sedan
- Connection Type 4-Way Flat
- Application Vehicle Tail Light Assembly
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 55326
- Zoro # G8658802
- UPC # 612314553266
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Type | Custom Wiring Harness |
For Use With | Ford Crown Victoria (LTD) Sedan, Ford Mustang (except GT) or Mercury Grand Marquis Sedan |
Connection Type | 4-Way Flat |
Item | Custom Wiring Harness,55326 |
Application | Vehicle Tail Light Assembly |
Includes | Dust Cover |
Description
Custom Wiring Harness,55326
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Additive-Oil-Frictionmodi, XT14L (XT14L)
- GENUINE Honda Hgo-1 Gl-5 75W85 Gear Oil 75W85 Gl5,08200-9014 (08200-9014)
- ZEROSTART Weatherproof Power Cord - 120V, Square 2-Hole Chrome Receptacle - 8' 2.44M (3600028)
- CUSTOM ACCESSORIES Chr Deer Alert Device (17381)
- CURT Custom Wiring Harness, 55323 (55323)
- CURT Custom Wiring Connector, 55243 (55243)
- CURT Custom Wiring Harness, 56374 (56374)
- CURT Rnd 6-Way Connector Plug w/Spring, 58082 (58082)
- CURT Custom Wiring Harness, 55356 (55356)
- CURT Safety Latch Clevis Hook, 1/2" (81910)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25035 (25035)
- Curt Towing Rings, Hooks & Tow Eyes