Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55312
Mfr # 55312
Zoro # G8658717
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover
- For Use With Chevrolet Full-Size Pickup, Chevrolet Blazer Full-Size, Chevrolet S-10 Pickup, Chevrolet Suburban, GMC Full-Size Pickup, GMC S-15 Pickup, GMC Suburban or Isuzu Hombre
- Type Custom Wiring Harness
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 55312
- Zoro # G8658717
- UPC # 612314553129
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Dust Cover |
For Use With | Chevrolet Full-Size Pickup, Chevrolet Blazer Full-Size, Chevrolet S-10 Pickup, Chevrolet Suburban, GMC Full-Size Pickup, GMC S-15 Pickup, GMC Suburban or Isuzu Hombre |
Type | Custom Wiring Harness |
Application | Vehicle Tail Light Assembly |
Item | Custom Wiring Harness,55312 |
Connection Type | 4-Way Flat |
Description
Custom Wiring Harness,55312
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Fuel Filter with Bracket (2701898)
- GROTE Hardware Fastener, 3/8-16, PK10 (84-9445)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B1421)
- POWER DISTRIBUTORS Ngk Cmr6H Spk Plug (6778)
- CURT Custom Wiring Connector, 56375 (56375)
- CURT Custom Wiring Harness, 56386 (56386)
- CURT Snap Hook, 5000 lb., 9/16", 81281 (81281)
- CURT Custom Wiring Harness, 55242 (55242)
- CURT Tow Hook w/Hardware, 10,000 lb., Chrome (22401)
- CURT Custom Wiring Connector, 56394 (56394)
- BUYERS PRODUCTS Left Hand Outrigger Bracket For B23506 Removable Outrigger (B23505LH)
- Curt Towing Rings, Hooks & Tow Eyes