Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55311
Mfr # 55311
Zoro # G8658540
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Type Custom Wiring Harness
- For Use With Chevrolet Suburban, Chevrolet Blazer Full-Size, Chevrolet Full-Size Pickup, GMC Suburban or GMC Full-Size Pickup
- Application Vehicle Tail Light Assembly
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 55311
- Zoro # G8658540
- UPC # 612314553112
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 4-Way Flat |
Type | Custom Wiring Harness |
Item | Custom Wiring Harness,55311 |
For Use With | Chevrolet Suburban, Chevrolet Blazer Full-Size, Chevrolet Full-Size Pickup, GMC Suburban or GMC Full-Size Pickup |
Application | Vehicle Tail Light Assembly |
Includes | Dust Cover |
Description
Custom Wiring Harness,55311
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Oil Cooler Gasket, 71-13510-00 (71-13510-00)
- ZEROSTART Silicone Pad, Battery - 180W, 120V, 1.5A - 13in. 33 Cm X 20-1/2in. 52 Cm (3400068)
- PRO-LIFT Bottle Jack, Hydraulic, 12 tons (B-012D)
- KEN-TOOL Ratchet Action Tire Spreader (31554-10)
- CURT Custom Wiring Harness, 56374 (56374)
- CURT Dbl Lck EZr Gsnck Instlltn Bracket, 60645 (60645)
- CURT Custom Wiring Harness, 56047 (56047)
- CURT Custom Wiring Harness, 56278 (56278)
- CURT Certified 3/8" S-Hook, 2000 lb. (81260)
- CURT Cstm Wrng Harness Extension, 10 ft., 57010 (57010)
- MIDWEST FASTENER #6 x 2" Zinc Plated Steel Welded Rings 5PK (60231)
- Curt Towing Rings, Hooks & Tow Eyes