Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55057
Mfr # 55057
Zoro # G8658470
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Tail Light Assembly
- For Use With Pontiac Vibe
- Type Custom Wiring Harness
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 55057
- Zoro # G8658470
- UPC # 612314550579
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Vehicle Tail Light Assembly |
For Use With | Pontiac Vibe |
Item | Custom Wiring Harness,55057 |
Type | Custom Wiring Harness |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Connection Type | 4-Way Flat |
Description
Custom Wiring Harness,55057
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, D101HD (D101HD)
- ARP SB CHEVY 4-BOLT LARGE JOURNAL MAIN BOLT KIT (134-5202)
- WEATHERTECH No Drill Mud Flaps, Black, 110038-120048 (110038-120048)
- LISLE Oxygen Sensor Thread Chaser (12230)
- CURT Rpl Clevs Hook Sfty Ltch for 81950/81960 (81999)
- CURT Safety Latch Clevis Hook, 40000 lb., 7/16" (81970)
- CURT Rnd 7-Way Connector Plug w/Spring, 58181 (58181)
- CURT Dbl Lck EZr Gsnck Instlltn Bracket, 60648 (60648)
- CURT Safety Pin w/12" Chain, 25013 (25013)
- CURT OEM Puck System Gooseneck Safety Chain Anchors for Ram, 38K (60698)
- GROTE Bracket, 7-Pole Socket (82-1052)
- Curt Towing Rings, Hooks & Tow Eyes