Curt

Custom Wiring Harness 4Way Flat Output Select Ram ProMaster 1500 2500 3500


original price: $96.49
5% off
new price: $91.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Curt
  • MFR # 56478
  • Zoro # G706901325
  • UPC #
    612314564781
  • Country of Origin Mexico
  • Category Trailer Wiring

Description

If your vehicle is not equipped with wiring for towing a trailer CURT custom wiring is the ideal solution A custom wiring harness also called a Tconnector is a simple plugandplay electrical device that plugs into your automotive electric system and provides a standard universal trailer wiring connection This is done using two or more vehiclespecific OEMcompatible connectors to plug into the taillight assembly eliminating the need for cutting splicing and soldering during installation Custom wiring harnesses are made vehiclespecific and while they are not available for all vehicles they do offer one of the fastest easiest and most secure ways to wire a vehicle for towing This particular plugin harness provides a 4way flat connector socket and is designed to be a custom wiring harness to fit certain years of the Ram ProMaster 1500 2500 and 3500 to verify your vehicle compatibility see application info It comes with all necessary wiring components to establish a reliable trailer wiring connection as well as a dust cover to keep the connector clean when not in use You have a picture in mind of your next destination maybe its the boat landing at your favorite fishing spot maybe its a campsite that overlooks one of natures masterpieces or maybe its the next big jobsite However turning that picture into a reality takes more than just daydreaming It takes a solid connection and the right amount of power CURT custom wiring is made with some of the most sophisticated technology in the industry and is designed to install with ease giving you a longlasting electrical connection for your towing hitch setup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.