Shop All Trailer Wiring
Curt
Custom Wiring Harness, 4-Way Flat Output, Select Toyota Venza
Mfr # 56460
Zoro # G101107872
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material THERMOPLASTIC RUBBER
- Height 3
- Application 2021-2021 Toyota Venza All
- Finish BLACK RUBBER
- Overall Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56460
- Zoro # G101107872
- UPC # 612314564606
- Country of Origin China
- Category Trailer Wiring
Dimensions
Height | 3 |
Overall Width | 6 |
Overall Length | 9 |
Width | 6 |
Length | 9 |
Overall Height | 3 |
Details
Material | THERMOPLASTIC RUBBER |
Application | 2021-2021 Toyota Venza All |
Finish | BLACK RUBBER |
Weight | 1.6 |
Description
If your vehicle is not equipped with wiring for towing a trailer, CURT custom wiring is the ideal solution. A custom wiring harness -- also called a T-connector -- is a simple, plug-and-play electrical device that plugs into your automotive electric system and provides a standard, universal trailer wiring connection. This is done using two or more vehicle-specific, OEM-compatible connectors to plug into the taillight assembly, eliminating the need for cutting, splicing and soldering during installation. Custom wiring harnesses are made vehicle-specific, and while they are not available for all vehicles, they do offer one of the fastest, easiest and most secure ways to wire a vehicle for towing. This particular plug-in harness provides a 4-way flat connector socket and is designed to be a custom wiring harness to fit certain years of the Toyota Venza (to verify your vehicle compatibility, see application info). It comes with all necessary wiring components to establish a reliable trailer wiring connection, as well as a dust cover to keep the connector clean when not in use. You have a picture in mind of your next destination -- maybe it's the boat landing at your favorite fishing spot, maybe it's a campsite that overlooks one of nature's masterpieces, or maybe it's the next big jobsite. However, turning that picture into a reality takes more than just daydreaming. It takes a solid connection and the right amount of power. CURT custom wiring is made with some of the most sophisticated technology in the industry and is designed to install with ease, giving you a long-lasting electrical connection for your towing hitch setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, J3 Series, 12V, 32nm Torque (D101)
- PRIMEFIT Kit 25PCS + 50 ft PVC hose (IK2004-2)
- WESTIN AUTOMOTIVE SET OF(2)3.2 IN. X 3 IN. 5W CREE FLOOD BEAM W/BLK FACEPLATE BLK HYPERQ B-FORCE L (09-12205B-PR)
- STEALTH Stealth KRM1 Two-Point Kayak Rail Mount (KRM1)
- CURT CustomWiringConnector (4Way FlatOutput, OEM TowPackage Required), 56412 (56412)
- CURT Custom Towed-Vehicle RV Wiring Harness, Select Ford F-150 (52104)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Hyundai Palisade (56491)
- CURT Adapter w/Alarm, 57720 (57720)
- CURT Hvy Dty 7-Way RV Blade Connector Socket (58155)
- CURT Custom Wiring Connector (7-Way RV Blade Output) (56421)
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage (56474)
- Curt Trailer Wiring