Shop All Trailer Wiring
Curt
Custom Wiring Harness, 4-Way Flat Output, Select Nissan Rogue Sport
Mfr # 56445
Zoro # G400928901
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.000
- Height 3.000
- Overall Length 9.000
- Application 2020-2021 Nissan Rogue Sport All
- Length 6.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56445
- Zoro # G400928901
- UPC # 612314564453
- Country of Origin China
- Category Trailer Wiring
Dimensions
Width | 9.000 |
Height | 3.000 |
Overall Length | 9.000 |
Length | 6.000 |
Overall Height | 6.000 |
Overall Width | 3.000 |
Details
Application | 2020-2021 Nissan Rogue Sport All |
Weight | 1.560 |
Material | THERMOPLASTIC RUBBER |
Description
If your vehicle is not equipped with wiring for towing a trailer, CURT custom wiring is the ideal solution. A custom wiring harness -- also called a T-connector -- is a simple, plug-and-play electrical device that plugs into your automotive electric system and provides a standard, universal trailer wiring connection. This is done using two or more vehicle-specific, OEM-compatible connectors to plug into the taillight assembly, eliminating the need for cutting, splicing and soldering during installation. Custom wiring harnesses are made vehicle-specific, and while they are not available for all vehicles, they do offer one of the fastest, easiest and most secure ways to wire a vehicle for towing. This particular plug-in harness provides a 4-way flat connector socket and is designed to be a custom wiring harness to fit certain years of the Nissan Rogue Sport (to verify your vehicle compatibility, see application info). It comes with all necessary wiring components to establish a reliable trailer wiring connection, as well as a dust cover to keep the connector clean when not in use. You have a picture in mind of your next destination -- maybe it's the boat landing at your favorite fishing spot, maybe it's a campsite that overlooks one of nature's masterpieces, or maybe it's the next big jobsite. However, turning that picture into a reality takes more than just daydreaming. It takes a solid connection and the right amount of power. CURT custom wiring is made with some of the most sophisticated technology in the industry and is designed to install with ease, giving you a long-lasting electrical connection for your towing hitch setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Spark Plug, 5 (5)
- GATES Truck & Bus V-Belt - Hub and Fan, TR28429 (TR28429)
- SKF NBR, single lip, grease seal, Bore-Tite (15032)
- BUYERS PRODUCTS 18x18x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732305)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Hyundai Ioniq 5 (56484)
- CURT Electrical Tape, 60 ft. Rolls, 3/4", PK10 (59740)
- CURT RV 7-Way Blade Connector Socket, 58417 (58417)
- CURT Replacment OE 4-Way Flat Socket, Plug USCAR (55515)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Sienna (56458)
- BUYERS PRODUCTS Backpack Blower Rack for Stihl® Blowers for Open/Enclosed Landscape Trailers (LT22)
- Curt Trailer Wiring