Shop All Trailer Wiring
Curt
Custom Wiring Harness, 4-Way Flat Output, Select Nissan Rogue
Mfr # 56459
Zoro # G100928898
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.000
- Overall Length 9.000
- Weight 1.614
- Application 2021-2021 Nissan Rogue All
- Width 9.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56459
- Zoro # G100928898
- UPC # 612314564590
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Overall Width | 3.000 |
Overall Length | 9.000 |
Width | 9.000 |
Height | 3.000 |
Length | 6.000 |
Overall Height | 6.000 |
Details
Weight | 1.614 |
Application | 2021-2021 Nissan Rogue All |
Material | THERMOPLASTIC RUBBER |
Description
If your vehicle is not equipped with wiring for towing a trailer, CURT custom wiring is the ideal solution. A custom wiring harness -- also called a T-connector -- is a simple, plug-and-play electrical device that plugs into your automotive electric system and provides a standard, universal trailer wiring connection. This is done using two or more vehicle-specific, OEM-compatible connectors to plug into the taillight assembly, eliminating the need for cutting, splicing and soldering during installation. Custom wiring harnesses are made vehicle-specific, and while they are not available for all vehicles, they do offer one of the fastest, easiest and most secure ways to wire a vehicle for towing. This particular plug-in harness provides a 4-way flat connector socket and is designed to be a custom wiring harness to fit certain years of the Nissan Rogue (to verify your vehicle compatibility, see application info). It comes with all necessary wiring components to establish a reliable trailer wiring connection, as well as a dust cover to keep the connector clean when not in use. You have a picture in mind of your next destination -- maybe it's the boat landing at your favorite fishing spot, maybe it's a campsite that overlooks one of nature's masterpieces, or maybe it's the next big jobsite. However, turning that picture into a reality takes more than just daydreaming. It takes a solid connection and the right amount of power. CURT custom wiring is made with some of the most sophisticated technology in the industry and is designed to install with ease, giving you a long-lasting electrical connection for your towing hitch setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54139)
- HENGST Bluecare Cabin Filter, E1959LB (E1959LB)
- EXTREME MAX Extreme Max 3005.2199 Bunk Trailer Guide-On - 4', Pair (3005.2199)
- CTA MANUFACTURING WRENCH OIL FLTR CAP HD 64 MM x 14MM (CTA2460)
- CURT Snap Lock Tap Connectrs, 18-14 Wire, PK100 (58280)
- CURT Custom Wiring Harness (4-Way Flat Output), 56442 (56442)
- CURT Adapter w/Backup Alarm, 57724 (57724)
- CURT Brake Control Harness, 51372 (51372)
- CURT Custom Wiring Connector (4-Way Flat Output) (56429)
- CURT RV 7-Way Blade LED Electrical Adapter (57003)
- FULTON PRODUCTS Tekonsha 9030 Voyager RV Trailer 2 & 4 Brake Controller (9030)
- Curt Trailer Wiring