Shop All Automotive Wires, Harnesses & Pigtails
Curt
Custom Wiring Harness, 4-Way Flat Output, Select Buick Encore
Mfr # 56456
Zoro # G3885899
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 3
- Overall Height 9
- Application 2020-2020 Buick Encore GX All
- Weight 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56456
- Zoro # G3885899
- UPC # 612314564569
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 6 |
Width | 3 |
Overall Height | 9 |
Height | 9 |
Overall Length | 6 |
Overall Width | 3 |
Details
Application | 2020-2020 Buick Encore GX All |
Weight | 1.7 |
Description
If your vehicle is not equipped with wiring for towing a trailer, CURT custom wiring is the ideal solution. A custom wiring harness -- also called a T-connector -- is a simple, plug-and-play electrical device that plugs into your automotive electric system and provides a standard, universal trailer wiring connection. This is done using two or more vehicle-specific, OEM-compatible connectors to plug into the taillight assembly, eliminating the need for cutting, splicing and soldering during installation. Custom wiring harnesses are made vehicle-specific, and while they are not available for all vehicles, they do offer one of the fastest, easiest and most secure ways to wire a vehicle for towing. This particular plug-in harness provides a 4-way flat connector socket and is designed to be a custom wiring harness to fit certain years of the Buick Encore (to verify your vehicle compatibility, see application info). It comes with all necessary wiring components to establish a reliable trailer wiring connection, as well as a dust cover to keep the connector clean when not in use. You have a picture in mind of your next destination -- maybe it's the boat landing at your favorite fishing spot, maybe it's a campsite that overlooks one of nature's masterpieces, or maybe it's the next big jobsite. However, turning that picture into a reality takes more than just daydreaming. It takes a solid connection and the right amount of power. CURT custom wiring is made with some of the most sophisticated technology in the industry and is designed to install with ease, giving you a long-lasting electrical connection for your towing hitch setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Rain Cap, 4 4" x4" x8" (A-RC9)
- TEKONSHA Tekonsha 50-85-313 Breakaway System with Push-to-Test LED (50-85-313)
- WHITESIDE Creeper Seat, 15in L x 15in W x 17in H (HRASV)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 10Ft (G10-1210SGG)
- CURT Custom Wiring Harness (4-Way Flat Output), 56426 (56426)
- VELVAC Nyl Cbl Ties, Blk, Uv 24", 50 Pack (090030-50)
- MSD IGNITION W/S SUP COND FORD SB (3132) (31329)
- VELVAC Male Quick Slide, 22-18 .250 Css (056169-25)
- MAGLINER Wiring Harness for Positive Power (534414)
- MOTORMITE 3/4 In X 3 Ft Black Flex Split Wire Cond Wire Conduit, 85636 (85636)
- VELVAC Primary Wire 14 Ga X 100' Brown (051147)
- Curt Automotive Wires, Harnesses & Pigtails