Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56401
Mfr # 56401
Zoro # G8658443
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade
- For Use With Nissan Pathfinder
- Color Black
- Application Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power
- Type Custom Wiring Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56401
- Zoro # G8658443
- UPC # 612314564019
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 7-Way RV Blade |
Item | Custom Wiring Connector,56401 |
For Use With | Nissan Pathfinder |
Color | Black |
Application | Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power |
Type | Custom Wiring Connector |
Includes | Wiring Harness and Relay Harness |
Description
Custom Wiring Connector,56401
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD AF55318, NS*CUMMINS AIR FILTER (AF55318)
- TIMKEN Timken Seal, 370014A (370014A)
- ACDELCO Element-A/Cl, A2940C (A2940C)
- ANCOR Black 4/0 AWG Battery Cable - Sold by the Foot (1190-FT)
- CURT Custom Wiring Harness, 55317 (55317)
- CURT Custom Wiring Harness, 55382 (55382)
- CURT Custom Wiring Harness, 55323 (55323)
- CURT Custom Wiring Harness, 55312 (55312)
- CURT Custom Wiring Harness, 56184 (56184)
- CURT Custom Wiring Connector, 55245 (55245)
- ROD SAVER Rod Saver DKMS Deluxe Kicker Motor Tie-Down (DKMS)
- Curt Towing Rings, Hooks & Tow Eyes