Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56370
Mfr # 56370
Zoro # G8658078
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Custom Wiring Connector
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Includes Battery Connection Wiring, Dust Cover, Fuse Holder, Other Necessary Wiring Components
- Connection Type 4-Way Flat
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56370
- Zoro # G8658078
- UPC # 612314563708
- Country of Origin Mexico
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Details
Item | Automotive Electrical Plug |
Type | Custom Wiring Connector |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Includes | Battery Connection Wiring, Dust Cover, Fuse Holder, Other Necessary Wiring Components |
Connection Type | 4-Way Flat |
For Use With | Trailer and Tow Vehicle |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Constructed with SMT Circuitry, Plug-And-Play Design Eliminates the Need for Cutting or Splicing |
Finish | Powder Coated |
Standards | IP67 |
Product Type | Wiring Connector |
Color | Black |
Material | Plastic |
Description
Automotive Electrical Plug, Product Type Wiring Connector, Connection Type 4-Way Flat, For Use With Trailer and Tow Vehicle, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Ts42 Tire Snake 42" (34678)
- IPA Electrical Terminal Maintenance Kit (8048)
- TRAXION TopSide Creeper - Folding (3-100)
- STEELMAN 8-Piece Wheel Hanger Set (78760)
- CURT Custom Wiring Connector, 56170 (56170)
- CURT Custom Wiring Harness, 55260 (55260)
- CURT Custom Wiring Harness, 56047 (56047)
- CURT Custom Wiring Harness, 56322 (56322)
- CURT Lunette Ring Hardware Kit (48553)
- CURT Custom Wiring Harness, 56094 (56094)
- CURT Safety Latch Clevis Hook, 18000 lb., 5/16" (81950)
- Curt Towing Rings, Hooks & Tow Eyes