Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56332
Mfr # 56332
Zoro # G8658358
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Includes Dust Cover; Fuse Holder and Other Necessary Wiring Components
- Type Custom Wiring Connector
- For Use With Hyundai Santa Fe, Hyundai Veracruz, Kia Sedona or Kia Sorento
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56332
- Zoro # G8658358
- UPC # 612314563326
- Country of Origin Philippines
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 4-Way Flat |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Includes | Dust Cover; Fuse Holder and Other Necessary Wiring Components |
Type | Custom Wiring Connector |
For Use With | Hyundai Santa Fe, Hyundai Veracruz, Kia Sedona or Kia Sorento |
Item | Custom Wiring Connector,56332 |
Description
Custom Wiring Connector,56332
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDLINE DETECTION Redline Ready Smoke Leak Detector (95-0400)
- PEERLESS Transport Chain, 20 ft., Includes Hooks (8610107)
- VELVAC Replacement Gasket For No-Vented Cap (601069)
- OLD WORLD INDUSTRIES GAL Precha AntiCoolant (FPR0B3)
- CURT Custom Wiring Connector, 56366 (56366)
- CURT Bearing Protectors/Covers, 2.32", PK2 (22232)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- CURT Custom Wiring Harness, 55354 (55354)
- CURT Custom Wiring Harness, 56327 (56327)
- CURT Custom Wiring Connector, 56375 (56375)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 5/16 Inch Chain (5471000)
- Curt Towing Rings, Hooks & Tow Eyes