Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56325
Mfr # 56325
Zoro # G8658069
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Type Custom Wiring Connector
- Includes Dust Cover
- For Use With Cadillac XT5 or GMC Acadia
- Application Connects Tail Lights, Brake Lights and Turn Signals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56325
- Zoro # G8658069
- UPC # 612314563258
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 4-Way Flat |
Type | Custom Wiring Connector |
Includes | Dust Cover |
For Use With | Cadillac XT5 or GMC Acadia |
Item | Custom Wiring Connector,56325 |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Description
Custom Wiring Connector,56325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-9/16 In (PT539)
- ILC Replacement For Smart, 2016 Fortwo 09L Alternator (2016 FORTWO 0.9L ALTERNATOR)
- TRACERLINE UV Leak Detection Kit (TP9760-8)
- MAHLE Engine Cylinder Head Gasket Set 2006-2015 Honda Civic 1.8L, HS54528 (HS54528)
- CURT Hitch-Mounted Winch Mnt, Fits 2" Rcvr (31010)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- CURT Safety Latch Clevis Hook, 14000 lb., 5/16" (81550)
- CURT Custom Wiring Harness, 56335 (56335)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- CURT Under-Bed Gsnck Instlltn Brackets, 60636 (60636)
- BUYERS PRODUCTS Rope Ring, PK 4 (B334)
- Curt Towing Rings, Hooks & Tow Eyes