Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56281
Mfr # 56281
Zoro # G8658190
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nissan Pathfinder and Infiniti QX60
- Connection Type 4-Way Flat
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Type Custom Wiring Connector
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56281
- Zoro # G8658190
- UPC # 612314562817
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Custom Wiring Connector,56281 |
For Use With | Nissan Pathfinder and Infiniti QX60 |
Connection Type | 4-Way Flat |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Type | Custom Wiring Connector |
Includes | Dust Cover |
Description
Custom Wiring Connector,56281
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE SWITCH UNIV KILL 50""TETH (11681)
- ARIES 3" W Polished Stainless Steel Stainless Steel Side Bars (204013-2)
- MOTORCRAFT Motorcraft Sae 10W-30 Api Gf-5, XO10W30Q1SP (XO10W30Q1SP)
- BUYERS PRODUCTS Mud Flaps, 36 in X 24 in, Rubber, Black, 1 PR (B36SPP)
- CURT Custom Wiring Harness, 56227 (56227)
- CURT Custom Wiring Harness, 55540 (55540)
- CURT Custom Wiring Harness, 56214 (56214)
- CURT Custom Wiring Harness, 56020 (56020)
- CURT Custom Wiring Harness, 55316 (55316)
- CURT Custom Wiring Harness, 55349 (55349)
- CURT Safety Latch Clevis Hook, 1/4", 81900 (81900)
- Curt Towing Rings, Hooks & Tow Eyes