Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56226
Mfr # 56226
Zoro # G8658382
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way Flat
- Application Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- For Use With OEM Vehicle Socket
- Type Custom Wiring Connector
- Features Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56226
- Zoro # G8658382
- UPC # 612314562268
- Country of Origin Mexico
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Details
Connection Type | 7-Way Flat |
Application | Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Item | Automotive Electrical Plug |
For Use With | OEM Vehicle Socket |
Type | Custom Wiring Connector |
Features | Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained |
Standards | IP67 |
Finish | Powder Coated |
Includes | Dust Cover |
Color | Black |
Material | Plastic |
Product Type | Wiring Connector |
Description
Automotive Electrical Plug, Product Type Wiring Connector, Connection Type 7-Way Flat, For Use With OEM Vehicle Socket, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Extension 350 Ft/Lb - Yellow, U (30232)
- DISCO Wht Nyln Body Mldg Clips 9mm Hole Size 11mm Stem L PK15 (10480PK)
- KYB Monomax Shock Absorber - Rear, 565010 (565010)
- A & I PRODUCTS CabCAM Harness, 7" Wireless Monitor 7" x2" x2" (A-HNSW7)
- CURT Custom Wiring Harness, 55510 (55510)
- CURT Custom Wiring Harness, 55376 (55376)
- CURT Custom Wiring Harness, 56393 (56393)
- CURT Custom Wiring Harness, 56330 (56330)
- CURT Custom Wiring Harness, 56259 (56259)
- CURT Custom Wiring Harness, 55344 (55344)
- CURT Cstm Towed-Vhcl RV Wiring Harness, 58940 (58940)
- Curt Towing Rings, Hooks & Tow Eyes