Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56225
Mfr # 56225
Zoro # G8658227
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tail Lights, Brake Lights and Turn Signals
- Type Custom Wiring Connector
- Connection Type 4-Way Flat
- Includes Dust Cover
- For Use With OEM Vehicle Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56225
- Zoro # G8658227
- UPC # 612314562251
- Country of Origin Mexico
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Details
Application | Tail Lights, Brake Lights and Turn Signals |
Item | Automotive Electrical Plug |
Type | Custom Wiring Connector |
Connection Type | 4-Way Flat |
Includes | Dust Cover |
For Use With | OEM Vehicle Socket |
Finish | Powder Coated |
Standards | IP67 |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing |
Material | Plastic |
Color | Black |
Product Type | Wiring Connector |
Description
Automotive Electrical Plug, Product Type Wiring Connector, Connection Type 4-Way Flat, For Use With OEM Vehicle Socket, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing, Includes Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners, Black, Model 444931 (444931)
- A & I PRODUCTS Gasket, Radiator 6" x15" x1" (A-B1507R)
- MOTORCRAFT 97-08 Ford Truck/Van V8-330 5.4L Sohc Egr Valve, Cx1721 (CX1721)
- MILES LUBRICANTS 5 gal Gear Oil Pail 32 ISO Viscosity, Slight Yellow Tint (MSF1301003)
- CURT Surface-Mounted Tie-Down D-Ring, 3"x3" (83740)
- CURT Snap Hook, 5000 lb., 9/16", 81281 (81281)
- CURT Custom Wiring Harness, 56335 (56335)
- CURT Custom Wiring Harness, 56322 (56322)
- CURT Custom Wiring Harness, 55381 (55381)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83750)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Truck Side - Vertical Pin Arrangement (TC1012)
- Curt Towing Rings, Hooks & Tow Eyes