Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56192
Mfr # 56192
Zoro # G8658279
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- Connection Type 4-Way Flat
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Type Custom Wiring Connector
- For Use With Acura MDX SUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56192
- Zoro # G8658279
- UPC # 612314561926
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Connection Type | 4-Way Flat |
Item | Custom Wiring Connector,56192 |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Type | Custom Wiring Connector |
For Use With | Acura MDX SUV |
Description
Custom Wiring Connector,56192
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-398 For Ferris 5103390Yp (265-398)
- CURT Rnd 7-Way Connector Plug w/Spring, 58180 (58180)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7422)
- ANCO 14- Series Blades 14-Series Blade, 14C-24 (14C-24)
- CURT Bearing Protector Dust Covers, 1.78", PK2 (23178)
- CURT Custom Wiring Harness, 55260 (55260)
- CURT Custom Wiring Connector, 56083 (56083)
- CURT Custom Wiring Harness, 55358 (55358)
- CURT Custom Wiring Harness, 56406 (56406)
- CURT Custom Wiring Harness, 56011 (56011)
- CURT Custom Wiring Harness, 56330 (56330)
- Curt Towing Rings, Hooks & Tow Eyes