Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56170
Mfr # 56170
Zoro # G8658312
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honda Pilot
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Type Custom Wiring Connector
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56170
- Zoro # G8658312
- UPC # 612314561704
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Honda Pilot |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Type | Custom Wiring Connector |
Item | Custom Wiring Connector,56170 |
Connection Type | 4-Way Flat |
Description
Custom Wiring Connector,56170
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery Charger, 12VDC, 3.19" H (D1730)
- WIX FILTERS Xp Lube Filter, 51040Xp (51040XP)
- DORMAN Trunk Lid Release Switch, 901-133 (901-133)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/8 x 5-13/16 In (BF966)
- CURT Cstm Towed-Vhcl RV Wiring Harness, 58940 (58940)
- CURT Custom Wiring Harness, 56165 (56165)
- CURT Custom Wiring Harness, 55242 (55242)
- CURT Custom Wiring Harness, 56399 (56399)
- CURT Custom Wiring Harness, 55349 (55349)
- CURT Custom Wiring Harness, 55377 (55377)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-38-20)
- Curt Towing Rings, Hooks & Tow Eyes