Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56161
Mfr # 56161
Zoro # G8658251
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Connection Type 4-Way Flat
- Type Custom Wiring Connector
- For Use With Honda Odyssey
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56161
- Zoro # G8658251
- UPC # 612314561612
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Item | Custom Wiring Connector,56161 |
Connection Type | 4-Way Flat |
Type | Custom Wiring Connector |
For Use With | Honda Odyssey |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Description
Custom Wiring Connector,56161
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Buff Magic Light Duty Orange Foam Pad - 7" (3554)
- MILLENNIUM OUTDOORS Millennium Marine Sidekick Double Fishing Seat Pedestal (D-200-00)
- CLORE AUTOMOTIVE Heavy Truck Jump Starter 12/24V (with AGM Batteries) (HT1224AGM)
- VDO Cockpit Marine 52mm (2-1/16 Inch) LCD Hourmeter - Black Dial/Chrome Bezel (331-546)
- CURT Safety Latch Clevis Hook, 18000 lb., 3/8" (81560)
- CURT Custom Wiring Harness, 56322 (56322)
- CURT Custom Wiring Harness, 56094 (56094)
- CURT Custom Wiring Harness, 56329 (56329)
- CURT Safety Latch Clevis Hook, 1/2" (81910)
- CURT Custom Wiring Harness, 56243 (56243)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Stainless Steel (DH5006SS)
- Curt Towing Rings, Hooks & Tow Eyes