Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56042
Mfr # 56042
Zoro # G8658111
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Toyota Highlander
- Connection Type 4-Way Flat
- Includes Dust Cover
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Type Custom Wiring Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56042
- Zoro # G8658111
- UPC # 612314560424
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Toyota Highlander |
Item | Custom Wiring Connector,56042 |
Connection Type | 4-Way Flat |
Includes | Dust Cover |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Type | Custom Wiring Connector |
Description
Custom Wiring Connector,56042
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING Clutch Jack 300 Lb. Capacity (includes 2 Spline Shafts) (72030B)
- GATES Classical Section Wrapped V-Belt, B52 (B52)
- PRIME-LINE 1-3/4 in. Stem, Brown Plastic Window Crank Handle 2 Pack (R 7001)
- BALDWIN FILTERS Air Filter, Rectangular, 1-3/16" H (PA10168)
- CURT Custom Wiring Harness, 56327 (56327)
- CURT Custom Wiring Connector, 55336 (55336)
- CURT Cstm Wrng Harness Extension, 10 ft., 57010 (57010)
- CURT Replacment DrctWld Sq. Jck Bearng for 28512 (28954)
- CURT Custom Wiring Connector, 56107 (56107)
- CURT Custom Wiring Connector, 56394 (56394)
- B/A PRODUCTS CO Hook Cluster, Cmpct Min J, Grab, T, R, 4700Lb (BA-DGRT)
- Curt Towing Rings, Hooks & Tow Eyes