Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56039
Mfr # 56039
Zoro # G8657883
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- Connection Type 4-Way Flat
- Application Connects Tail Lights, Brake Lights and Turn Signals
- For Use With Mitsubishi Endeavor SUV
- Type Custom Wiring Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56039
- Zoro # G8657883
- UPC # 612314560394
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Connection Type | 4-Way Flat |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
For Use With | Mitsubishi Endeavor SUV |
Item | Custom Wiring Connector,56039 |
Type | Custom Wiring Connector |
Description
Custom Wiring Connector,56039
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA GRAVITY WATER FILL, FLUSH MOUNT TELESCOPING, TRUE WHITE, BULK (R920TW)
- DONALDSON Hydraulic Filter, Cartridge, P165006 (P165006)
- POLY GUARD Motor Oil, Petroleum, 8 Oz., Amber (PG2CYC)
- UWS BLACK/18x8 1/2x18 3/4 DRAWER SLIDE (SWB) (DS-18-BLK)
- CURT Custom Wiring Harness, 56333 (56333)
- CURT Snap Hook, 2000 lb., 3/8", 81266 (81266)
- CURT Custom Wiring Harness, 55381 (55381)
- CURT Custom Wiring Connector, 56382 (56382)
- CURT Safety Pin, 12" Chain, 2-3/4" Pin L, 3/8" (28000)
- CURT Ring Terminals, 12-10 Wre, 3/8" Stud, PK100 (59538)
- GROTE Plug w/Spring, 2-Pole (82-1042)
- Curt Towing Rings, Hooks & Tow Eyes