Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56038
Mfr # 56038
Zoro # G8657859
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acura MDX SUV
- Type Custom Wiring Connector
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- Connection Type 4-Way Flat
- Application Connects Tail Lights, Brake Lights and Turn Signals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56038
- Zoro # G8657859
- UPC # 612314560387
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Acura MDX SUV |
Type | Custom Wiring Connector |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Connection Type | 4-Way Flat |
Item | Custom Wiring Connector,56038 |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Description
Custom Wiring Connector,56038
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conspicuity, Continuous, 4 In, White, Truck (983-10 ES)
- BUYERS PRODUCTS 16x13x88 Inch Black Steel Topsider Truck Box (1702950)
- RIT Dye Pwdr Navy Blu (83301)
- CHAMPION SPARK PLUGS Spark Plug, QC12YC (130472)
- CURT Custom Wiring Harness, 56331 (56331)
- CURT Custom Wiring Connector, 56161 (56161)
- CURT Custom Wiring Harness, 56406 (56406)
- CURT Adjustable Tow Bar Bracket Safety Pin (19746)
- CURT Custom Wiring Connector, 55529 (55529)
- CURT Custom Wiring Harness, 56259 (56259)
- CURT Cstm Wiring Harnss Extension, 7 ft., 57008 (57008)
- Curt Towing Rings, Hooks & Tow Eyes