Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56008
Mfr # 56008
Zoro # G8658102
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- For Use With Honda Accord Crosstour Hatchback or Acura RDX 4-Door Liftback Wagon
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Connection Type 4-Way Flat
- Type Custom Wiring Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56008
- Zoro # G8658102
- UPC # 612314560080
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
For Use With | Honda Accord Crosstour Hatchback or Acura RDX 4-Door Liftback Wagon |
Item | Custom Wiring Connector,56008 |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Connection Type | 4-Way Flat |
Type | Custom Wiring Connector |
Description
Custom Wiring Connector,56008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINE TEX Marine-Tex RM303K Marine-Tex - Gray, 32 oz. (RM303K)
- RONSTAN Headsail Pre-Feeder (RF307)
- DONALDSON Hydraulic Filter, Spin-On, P765075 (P765075)
- STENS Oem Replacement Belt 265-826 For John Deere Gx20072 (265-826)
- CURT Custom Wiring Harness, 55344 (55344)
- CURT Snap Hook, 2000 lb., 3/8", 81266 (81266)
- CURT Custom Wiring Harness, 55363 (55363)
- CURT Custom Wiring Harness, 56046 (56046)
- CURT Custom Wiring Connector, 55369 (55369)
- CURT Custom Wiring Connector, 55365 (55365)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 1/2 In (B2408W50)
- Curt Towing Rings, Hooks & Tow Eyes