Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 55550
Mfr # 55550
Zoro # G8657877
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kia Sportage
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Includes Dust Cover; 3-Wire to 2-Wire Electrical Converter
- Type Custom Wiring Connector
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 55550
- Zoro # G8657877
- UPC # 612314555505
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Kia Sportage |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Includes | Dust Cover; 3-Wire to 2-Wire Electrical Converter |
Item | Custom Wiring Connector,55550 |
Type | Custom Wiring Connector |
Connection Type | 4-Way Flat |
Description
Custom Wiring Connector,55550
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Premium Seat Cover - 250 Box (FG-P9943-10)
- SOLAS Solas RBX-106 Rubex Hub Kit for Select Evinrude/Johnson/BRP/OMC/Cobra Sterndrives (RBX-106)
- PLOMBCO StickPro Steel Adhesive wheel weights (PLO68405)
- MEGUIARS Meguiar's M4516 Boat/RV Polish and Gloss Enhancer - 16 oz. (M4516)
- CURT Custom Wiring Connector, 56325 (56325)
- CURT Safety Latch Clevis Hook, 18000 lb., 3/8" (81560)
- CURT Custom Wiring Harness, 56351 (56351)
- CURT Rng Terminals, 12-10 Wre, 5/16" Stud, PK100 (59556)
- CURT Custom Wiring Harness, 55358 (55358)
- CURT Custom Wiring Connector, 55372 (55372)
- B/A PRODUCTS CO Grab Hook, Steel, G70,18100 lb. (G8-200-58)
- Curt Towing Rings, Hooks & Tow Eyes