Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 55369
Mfr # 55369
Zoro # G8657962
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jeep Grand Cherokee (Including Laredo and With Skid Shield)
- Type Custom Wiring Connector
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 55369
- Zoro # G8657962
- UPC # 612314553693
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Jeep Grand Cherokee (Including Laredo and With Skid Shield) |
Item | Custom Wiring Connector,55369 |
Type | Custom Wiring Connector |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Connection Type | 4-Way Flat |
Description
Custom Wiring Connector,55369
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-42018)
- CRESCENT JOBOX Black Aluminum Single Lid Fullsize Crossover Truck Box (PAC1580002)
- BULLDOG WINCH Plug and Wiring Harness for 12001x (20383)
- VALLEY INDUSTRIES Spray Tip Replacement (SG-45ASSY-18-CSK)
- CURT Hitch-Mounted Winch Mnt, Fits 2" Rcvr (31010)
- CURT Custom Wiring Harness, 56256 (56256)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- CURT Custom Wiring Connector, 55245 (55245)
- CURT Custom Wiring Connector, 55336 (55336)
- CURT Custom Wiring Connector, 56401 (56401)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Zinc Plated (DH500)
- Curt Towing Rings, Hooks & Tow Eyes