Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 55365
Mfr # 55365
Zoro # G8657953
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Type Custom Wiring Connector
- For Use With Toyota Land Cruiser or Lexus LX 470
- Connection Type 4-Way Flat
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 55365
- Zoro # G8657953
- UPC # 612314553655
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Type | Custom Wiring Connector |
For Use With | Toyota Land Cruiser or Lexus LX 470 |
Connection Type | 4-Way Flat |
Includes | Dust Cover |
Item | Custom Wiring Connector,55365 |
Description
Custom Wiring Connector,55365
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOROSO CONNECTOR, THRU PANEL, BLACK (74145)
- FLEETGUARD Pac, Fs, FS19732 (FS19732)
- STENS Oem Replacement Belt 265-359 For John Deere M155368 (265-359)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- CURT Raw Steel Weld-On Safety Chain Loop (49950)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- CURT Custom Wiring Harness, 56184 (56184)
- CURT Convlted Slit Loom Tube Clamps, 3/8", PK25 (59828)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83770)
- CURT Custom Wiring Harness, 56333 (56333)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- Curt Towing Rings, Hooks & Tow Eyes