Shop All Trailer Wiring
Curt
Custom Towed-Vehicle RV Wiring Harness, Select Ford F-150
Mfr # 52104
Zoro # G709577794
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 8.5
- Conductor Material THERMOPLASTIC RUBBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 52104
- Zoro # G709577794
- UPC # 612314521043
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Spool Length | 8.5 |
Details
Conductor Material | THERMOPLASTIC RUBBER |
Description
Towing your vehicle behind your RV is a great way to experience more of the adventure on your cross-country excursions. Whether you're towing a compact car or a full-size truck, CURT has the perfect solution to help you Bring It! CURT towed-vehicle RV harnesses are a vehicle-specific, plug-and-play solution to wiring your vehicle for dinghy towing. They use original-equipment-compatible connectors to plug into your vehicle's wiring system without any cutting, splicing or soldering required. They provide a standard 4-way flat connector to plug into the RV socket and synchronize the vehicle's tail lights, turn signals and brake lights with the RV's. Because each towed-vehicle RV harness has a vehicle-specific design, installation is fast and easy. This particular RV dinghy towing wiring harness is designed for specific years of the Ford F-150. CURT RV harnesses are also built to provide long-lasting operation. They feature integrated block diodes that protect the vehicle's circuits from the RV signals. They isolate the sensitive vehicle electronics, keeping them from overheating and short circuiting. Every CURT towed-vehicle RV harness comes ready to install with all necessary hardware included. They also come with a 4-way flat extension to provide plenty of length to plug into the RV socket, as well as a connector mounting bracket to mount the connector on the vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1550 (17610)
- MARINCO Dual Speed Intermittent Wiper Motor Controller (76080)
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- SPEC-D TUNING Honda Civic Sedan Led Tailights With Sequential Signal 2016-2020 (LT-CV164GLED-SQ2-RS)
- CURT RV 7-Way Blade LED Electrical Adapter (57003)
- CURT Electrical Tape, 60 ft. Rolls, 3/4", PK10 (59740)
- CURT OEM Replacement DualOutput 7 4Way Connector Plugs into USCAR (57020)
- CURT Connector Mounting Bracket, 58291, Blk (58291)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, F-250, F-350, F-450 (56443)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- FLUKE Insulation Multimeter W/Fluke Connect (4691215)
- Curt Trailer Wiring