Shop All Automotive Wires, Harnesses & Pigtails
Curt
Custom Towed-Vehicle RV Wiring Harness, 58978
Mfr # 58978
Zoro # G6332996
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.000
- Length 8.000
- Height 4.000
- Weight 2.540
- Overall Length 8.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58978
- Zoro # G6332996
- UPC # 612314589784
- Country of Origin Mexico
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Width | 8.000 |
Length | 8.000 |
Height | 4.000 |
Overall Length | 8.000 |
Overall Width | 8.000 |
Overall Height | 4.000 |
Details
Weight | 2.540 |
Description
Towing your vehicle behind your RV is a great way to experience more of the adventure on your cross-country excursions. Whether you're towing a compact car or a full-size truck, CURT has the perfect solution to help you Bring It! CURT towed-vehicle RV harnesses are a vehicle-specific, plug-and-play solution to wiring your vehicle for dinghy towing. They use original-equipment-compatible connectors to plug into your vehicle's wiring system without any cutting, splicing or soldering required. They provide a standard 4-way flat connector to plug into the RV socket and synchronize the vehicle's tail lights, turn signals and brake lights with the RV's. Because each towed-vehicle RV harness has a vehicle-specific design, installation is fast and easy. This particular RV dinghy towing wiring harness is designed for specific years of the Cadillac SRX. CURT RV harnesses are also built to provide long-lasting operation. They feature integrated block diodes that protect the vehicle's circuits from the RV signals. They isolate the sensitive vehicle electronics, keeping them from overheating and short circuiting. Every CURT towed-vehicle RV harness comes ready to install with all necessary hardware included. They also come with a 4-way flat extension to provide plenty of length to plug into the RV socket, as well as a connector mounting bracket to mount the connector on the vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELIX SUSPENSION BRAKES AND STEERING Helix Suspension Brakes and Steering 186033 Mustang II Tubular Lower Control Arm Set (186033)
- BUYERS PRODUCTS 9/32x72 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors (B93272SC)
- DIGITAL YACHT GPS160 TriNav Sensor w/NMEA 0183 Output (ZDIGGPS160)
- WHITECAP TEAK 3/4in Track Inside Corner Bulkhead Molding (60826)
- CURT Custom Wiring Harness (4-Way Flat Output), 56426 (56426)
- MOTORMITE Spark Plug Wire Retainers, 40284 (40284)
- STANDARD IGNITION Air Chrg Temp Sensor Connector (S-556)
- VELVAC 7-Way Straight Cable 6/12, 1/10 X 5' (590180)
- AFTERMARKET JAndN Electrical Products Jacketed Duplex Wire (600-08006-100-JN)
- SOUTHWIRE SGX Battery Cable, 1 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (F010110318)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- Curt Automotive Wires, Harnesses & Pigtails