Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Tow Bar Base Plate, 70116
Mfr # 70116
Zoro # G6332734
product price: $537.63
/ea
Free Shipping & Returns
$537.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 43.000
- Overall Length 48.000
- Length 48.000
- Finish GLOSS BLACK POWDER COAT
- Overall Width 15.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 70116
- Zoro # G6332734
- UPC # 612314701162
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Overall Length | 48.000 |
Length | 48.000 |
Overall Width | 15.000 |
Height | 14.000 |
Width | 15.000 |
Overall Height | 14.000 |
Details
Weight | 43.000 |
Finish | GLOSS BLACK POWDER COAT |
Material | Carbon Steel |
Description
CURT tow bar base plates are engineered for a custom fit on each unique vehicle. This custom tow bar base plate fits select years of the Chevy Sonic (see application info to verify fitment). It features an OE style design to fully integrate with the front of the vehicle and maintain a factory look. This Chevy Sonic tow bar baseplate is constructed from high-quality steel and is precisely welded for a perfect fit. It is physically tested for absolute safety and peace of mind while dinghy towing. It also features a unique co-cured finish of liquid Bonderite and highly durable powder coat to protect against the outdoor elements. This base plate for towing comes with attachment tabs, safety cables and installation hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLIPS Sealed Beam - Single Filament, Headlamp (4411C1)
- SKF Shaft Seal, 1-13/16 x 2-9/32 x 5/16", CRW1, NBR (18025)
- FRABILL Aqua-Life Aerator Dual Output 110V Greater Than 25 Gallons (14211)
- DRAW-TITE 7-WAY SUPER SEALED CAR END W/ 7FT CABLE (50-87-007)
- CURT Custom Wiring Harness, 56094 (56094)
- CURT Snap Hook, 5000lbs, 7/16", 81271 (81271)
- CURT Hand Winch, 7-1/2" Handle, 29424 (29424)
- CURT Custom Wiring Connector, 56225 (56225)
- CURT Receiver Tube Extndr, 2" Shnk, 3500 lb., 8" (45791)
- CURT Fold-Away Rope Hook, 1200 lb., 83060 (83060)
- CURT Bearing Protector Dust Covers, 1.78", PK2 (23178)
- Curt Towing Rings, Hooks & Tow Eyes