Shop All Trailer & Towing Accessories
Curt
Custom 5th Wheel Brackets, 16411
Mfr # 16411
Zoro # G8657061
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Specific GMC / Chevy Pickup Trucks
- Includes Mounting Hardware (Base Rails Sold Separately)
- Type Custom 5th Wheel Bracket Kit
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16411
- Zoro # G8657061
- UPC # 612314164110
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Item | Custom 5th Wheel Brackets,16411 |
For Use With | Specific GMC / Chevy Pickup Trucks |
Includes | Mounting Hardware (Base Rails Sold Separately) |
Type | Custom 5th Wheel Bracket Kit |
Color | Black |
Description
Custom 5th Wheel Brackets,16411
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BATTERY TERMINAL SPREADER & CLEANER (KH298)
- STANDARD IGNITION Abs Speed Sensor, Als643 (ALS643)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 40, BL-540 (BL-540)
- JUSTRITE Eagle 10" Polyethylene Funnel for Metal Type I Cans - Yellow, F15FUN (F15FUN)
- CURT Replacment Swvl Jack Side-Wind Handle (28923)
- CURT Replacment 1-7/8" Posi-Lock Coupler Latch (25094)
- CURT Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270 (28270)
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- CURT Bumper Hitch for Westin or DMI Bumpers (19031)
- CURT Quick Link, 1/2", 82932 (82932)
- CURT Adjustable Channel Mount, 45901 (45901)
- Curt Trailer & Towing Accessories