Shop All Trailer & Towing Accessories
Curt
Custom 5th Wheel Brackets, 16400
Mfr # 16400
Zoro # G8657019
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Custom 5th Wheel Bracket Kit
- For Use With Specific GMC / Chevy Pickup Trucks
- Includes Mounting Hardware (Base Rails Sold Separately)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16400
- Zoro # G8657019
- UPC # 612314037469
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Type | Custom 5th Wheel Bracket Kit |
For Use With | Specific GMC / Chevy Pickup Trucks |
Includes | Mounting Hardware (Base Rails Sold Separately) |
Color | Black |
Item | Custom 5th Wheel Brackets,16400 |
Description
Custom 5th Wheel Brackets,16400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE 15-C SPRINTER GRILL GUARD BLACK WILL NOT FIT 4WD/4X4 (52280)
- BALDWIN FILTERS Filter Service Kit, BK6956 (BK6956)
- BANDO Rib Ace, 520J6 (520J6)
- FLEETGUARD CC2638, 1GL RESTORE CLEANER (CC2638)
- CURT Anti-Rattle Kit, Fits 1-1/4" Receiver (22315)
- CURT Hitch Pin, 2" Rcvr, Zinc w/Rubber Grp, 5/8" (21510)
- CURT Quick Link, 2640 lb., 7/16" (82931)
- CURT Quick Link, 1/4", 82610 (82610)
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45775)
- CURT Dual-Output Adapter w/Backup Alarm (57102)
- DRAW-TITE CLS III/IV (NOT 2 1/2IN RECEIVERS) LOCKING RECEIVER PIN & CLIP (63248)
- Curt Trailer & Towing Accessories