Shop All Trailer Hitches
Curt
Cstm Wrng Hrness Extension, 10 ft., 56000
Mfr # 56000
Zoro # G8657113
product price: $117.95
/ea
Free Shipping & Returns
$117.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade
- Application Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- Type Custom Wiring Harness
- Length 10 ft.
- For Use With Chevrolet, Dodge, Ford, GMC and Nissan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56000
- Zoro # G8657113
- UPC # 612314560004
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 10 ft. |
Details
Connection Type | 7-Way RV Blade |
Application | Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Type | Custom Wiring Harness |
Item | Custom Wiring Harness Extension,10 ft.,56000 |
For Use With | Chevrolet, Dodge, Ford, GMC and Nissan |
Description
Custom Wiring Harness Extension,10 ft.,56000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN GRID20 - Vertical (010-02011-00)
- COVERCRAFT 11-C F250/F350 SD FRONT 40/20/40-SPLIT BENCH W/ADJ HDRSTS, FOLD DOWN C (SS3415PCCH)
- A & I PRODUCTS Top Link, Adj, Cat I 22" x3" x2" (A-ATL03)
- EDELMANN 89-83 Nissan 300Zx Pwr Steer Hose, 91512 (91512)
- CURT Adjustable Pintle Mount, 48341 (48341)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11117 (11117)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11375 (11375)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12065 (12065)
- CURT Trailer Hitch, 2" Receiver, Class 3,13171 (13171)
- CURT Trailer Hitch, 2" Receiver, Class 3,13526 (13526)
- STROMBER STROMBER CC255 Trailer Tongue Cargo Carrier (S2I-CC255)
- Curt Trailer Hitches