Shop All Towing Rings, Hooks & Tow Eyes
Curt
Cstm Wrng Harness Extension, 10 ft., 57010
Mfr # 57010
Zoro # G8657028
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Connection Type 7-Way RV Blade
- Type Custom Wiring Harness
- Application Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- For Use With Ford F150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57010
- Zoro # G8657028
- UPC # 612314570102
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 10 ft. |
Details
Connection Type | 7-Way RV Blade |
Type | Custom Wiring Harness |
Application | Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
For Use With | Ford F150 |
Item | Custom Wiring Harness Extension,10 ft.,57010 |
Description
Custom Wiring Harness Extension,10 ft.,57010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 1331 AC Insulating Cover f/1 Module (1331)
- FIRST WATCH First Responder Water Helmet - Large/XL - Black (FWBH-BK-L/XL)
- LISLE VALVE SPRING COMPRESSOR GM LS (LI16560)
- MAIN FILTER WIX 57740XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- CURT Under-Bed Gsnck Instlltn Brackets, 60636 (60636)
- CURT Rpl Clevs Hook Sfty Ltch for 81950/81960 (81999)
- CURT Replacment Swvl Jck Bearing for Top-Wnd Jck (28922)
- CURT Custom Wiring Harness, 56046 (56046)
- CURT Custom Wiring Harness, 56016 (56016)
- CURT Tow Hook w/Hardware, 10,000 lb., Black, (22411)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- Curt Towing Rings, Hooks & Tow Eyes