Shop All Towing Rings, Hooks & Tow Eyes
Curt
Cstm Wrng Harness Extension, 10 ft., 56001
Mfr # 56001
Zoro # G8656967
Free Shipping & Returns
$105.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Type Custom Wiring Harness
- Connection Type 7-Way RV Blade
- For Use With Dodge Dakota, Dodge Ram 2500, Dodge Ram 1500, Dodge Ram 3500
- Application Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56001
- Zoro # G8656967
- UPC # 612314560011
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 10 ft. |
Details
Type | Custom Wiring Harness |
Connection Type | 7-Way RV Blade |
For Use With | Dodge Dakota, Dodge Ram 2500, Dodge Ram 1500, Dodge Ram 3500 |
Application | Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Item | Custom Wiring Harness Extension,10 ft.,56001 |
Description
Custom Wiring Harness Extension,10 ft.,56001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Tread Depth Gauge (69270)
- JJ KELLER Drivers Logbook 3 In 1, Carbonless (9048)
- MILTON Screwdriver Type Valve Cap, TR VC 2, PK100 (437)
- JJ KELLER Drivers Daily Logbook, With Carbon (9056)
- CURT Safety Pin w/12" Chain, 25013 (25013)
- CURT Custom Wiring Connector, 56394 (56394)
- CURT Custom Wiring Harness, 56120 (56120)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83770)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83750)
- CURT Custom Wiring Harness, 55242 (55242)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 7/16 Inch Diameter (SC44B)
- Curt Towing Rings, Hooks & Tow Eyes