Shop All Towing Rings, Hooks & Tow Eyes
Curt
Cstm Wiring Harnss Extension, 7 ft., 57008
Mfr # 57008
Zoro # G8653281
original price:
$124.19
5% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford F150
- Application Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- Length 7 ft.
- Connection Type 7-Way RV Blade
- Type Custom Wiring Harness Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57008
- Zoro # G8653281
- UPC # 612314570089
- Country of Origin Philippines
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 7 ft. |
Details
For Use With | Ford F150 |
Application | Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Connection Type | 7-Way RV Blade |
Type | Custom Wiring Harness Extension |
Item | Custom Wiring Harness Extension,7 ft.,57008 |
Description
Custom Wiring Harness Extension,7 ft.,57008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Tank Kit (PC20)
- LISLE BRAKE CALIPER HANGER SET 2PC (LI48020)
- CROOKED CREEK Crooked Creek C10755 Natural Finish Wood Oar with Comfort Grip - 5.5' (50401)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7370 (7370)
- CURT Custom Wiring Harness, 56214 (56214)
- CURT Dbl Lock Gsnck Hitch Kit, 60724 (60724)
- CURT Custom Wiring Harness, 55349 (55349)
- CURT Custom Wiring Connector, 56346 (56346)
- CURT Custom Wiring Harness, 56280 (56280)
- CURT Custom Wiring Harness, 55580 (55580)
- CURT Rpl Clevs Hook Sfty Ltch for 81950/81960 (81999)
- Curt Towing Rings, Hooks & Tow Eyes