Shop All Towing Rings, Hooks & Tow Eyes
Curt
Cstm Wiring Harnss Extension, 7 ft., 56071
Mfr # 56071
Zoro # G8653290
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- Connection Type 7-Way RV Blade
- For Use With Dodge Ram 2500 or 3500 With Long or Short Bed, Dodge Ram Full-Size Pickup With 6 ft. or 8 ft. Bed or Dodge Dakota Pickup
- Type Custom Wiring Harness Extension
- Length 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56071
- Zoro # G8653290
- UPC # 612314560714
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 7 ft. |
Details
Application | Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Connection Type | 7-Way RV Blade |
For Use With | Dodge Ram 2500 or 3500 With Long or Short Bed, Dodge Ram Full-Size Pickup With 6 ft. or 8 ft. Bed or Dodge Dakota Pickup |
Item | Custom Wiring Harness Extension,7 ft.,56071 |
Type | Custom Wiring Harness Extension |
Description
Custom Wiring Harness Extension,7 ft.,56071
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Clamp In Tubeless Tire Valve, TR 416, PK5 (470)
- REESE 7-Way Blade To 4-Flat Wiring Adapter (78116)
- RACE SPORT Portable Magnetic 16W 1500Lm 12,000ahm Li-ion Rechargeable LED Work Light (1007530)
- CUSHMAN Service Solenoid, 24V (629086G02)
- CURT Custom Wiring Harness, 56016 (56016)
- CURT Custom Wiring Harness, 56330 (56330)
- CURT Custom Wiring Harness, 56184 (56184)
- CURT Custom Wiring Harness, 56329 (56329)
- CURT Rng Terminals, 12-10 Wre, 5/16" Stud, PK100 (59556)
- CURT Under-Bed Gsnck Instlltn Brackets, 60636 (60636)
- CURT Convlted Slit Loom Tube Clamps, 3/8", PK25 (59828)
- Curt Towing Rings, Hooks & Tow Eyes