Shop All Towing Rings, Hooks & Tow Eyes
Curt
Cstm Towed-Vhcl RV Wiring Harness, 58941
Mfr # 58941
Zoro # G8657691
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tail Lights, Brake Lights and Turn Signals
- For Use With Ford Flex
- Includes Harness; 4-Flat Extension; Mounting Bracket and Hardware
- Connection Type 4-Way Flat
- Type Custom Towed-Vehicle RV Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58941
- Zoro # G8657691
- UPC # 612314040216
- Country of Origin Philippines
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Tail Lights, Brake Lights and Turn Signals |
For Use With | Ford Flex |
Includes | Harness; 4-Flat Extension; Mounting Bracket and Hardware |
Item | Custom Towed-Vehicle RV Wiring Harness,58941 |
Connection Type | 4-Way Flat |
Type | Custom Towed-Vehicle RV Wiring Harness |
Description
Custom Towed-Vehicle RV Wiring Harness,58941
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dyna 143 Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (36650)
- HUSKY LINER 20C EXPLORER BLACK FRONT AND REAR WHEEL FRONT AND REAR MUD GUARD SET CUSTOM MUD (58506)
- TIMKEN Wheel Bearing and Race Set, SET6 (SET6)
- DORMAN Wiper Assembly, 602-211AS (602-211AS)
- CURT Rpl Clevs Hook Sfty Ltch for 81950/81960 (81999)
- CURT Custom Wiring Harness, 56335 (56335)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- CURT Custom Wiring Harness, 56327 (56327)
- CURT Ring Terminals, 12-10 Wre, 1/4" Stud, PK100 (59534)
- CURT Snap Hook W/5/8" Eye, 3500 lb. (81360)
- BLUE OX AVAIL TOW BAR WITH 2.5IN RECEIVER (BX7425)
- Curt Towing Rings, Hooks & Tow Eyes