Shop All Towing Rings, Hooks & Tow Eyes
Curt
Cstm Towed-Vhcl RV Wiring Harness, 58940
Mfr # 58940
Zoro # G8657603
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Includes 4-Flat Extension; Mounting Bracket and Hardware
- Type Custom Towed-Vehicle RV Wiring Harness
- For Use With Towed Vehicles Existing Taillights, Brake Lights and Turn Signals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58940
- Zoro # G8657603
- UPC # 612314040209
- Country of Origin Philippines
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 4-Way Flat |
Includes | 4-Flat Extension; Mounting Bracket and Hardware |
Type | Custom Towed-Vehicle RV Wiring Harness |
Item | Custom Towed-Vehicle RV Wiring Harness,58940 |
For Use With | Towed Vehicles Existing Taillights, Brake Lights and Turn Signals |
Description
Custom Towed-Vehicle RV Wiring Harness,58940
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B488)
- TRUCK-LITE Signal-Stat, LED, Yellow Oval, 24 Diode, Front/Park/Turn, 12V, PL-3 (6050A-3)
- ATTWOOD Louvered Vent, Off White (1495-1)
- GROTE Deutsch, 12-Way Housing/Wedglock, Female (84-2494)
- CURT Custom Wiring Harness, 56049 (56049)
- CURT Bearing Protectors/Covers, 2.32", PK2 (22232)
- CURT Custom Wiring Harness, 55315 (55315)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83760)
- CURT Custom Wiring Connector, 55336 (55336)
- CURT Custom Wiring Harness, 56334 (56334)
- CURT Safety Latch Clevis Hook, 18000 lb., 5/16" (81950)
- Curt Towing Rings, Hooks & Tow Eyes