Shop All 5th Wheel Hitches
Curt
CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs.
Mfr # 16600
Zoro # G104988942
product price: $749.95
/ea
Free Shipping & Returns
$749.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16600
- Zoro # G104988942
- UPC # 612314050970
- Country of Origin China
- Category 5th Wheel Hitches
Details
Material | Carbon Steel |
Description
The CrossWing 5th wheel hitch gives you the best of both worlds by packing extraordinary strength into one lightweight hitch. With the main body weight of only 60 pounds, it is 65% lighter than most traditional 5th wheel hitches while still offering a 20,000 lb. weight capacity, so strength and muscle are not sacrificed. To add to its superior strength and integrity, it is made with high-grade steel vs. aluminum to ensure that its durability and solidity are truly uncompromised. The CrossWing combines a solid build with robust strength and state-of-the-art technology. Its patent-pending ShockDrop tech provides a smoother towing experience by reducing jerking and jarring, and its structure allows fore, aft and lateral head articulation when connecting on uneven terrain, so you can be comfortable and confident in your ride no matter what type of rugged roads you encounter. The CrossWing also features a reinforced head connection point that provides exceptional strength, along with a unique coupling system that eliminates guesswork by offering a visible contact surface. Made to create a simpler, smoother experience all around, the CrossWing contains an easy-to-reach release handle for ergonomic operation, and three points of height adjustment ranging from 16-3/8" to 20-3/8". Plus, with its lightweight, three-bolt assembly that is ready right out of the box, and head channel that guides the kingpin into place for an easier hookup, the CrossWing can be installed and removed by one person with ease. It is finished with a premium, carbide textured black powder coating for long-lasting rust resistance, providing an all-around hitch that takes towing up a notch. If you're an adventurer looking for reliable power, stability, and advanced towing technology all in one, the CrossWing 5th wheel hitch is undoubtedly the way to go.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE STEERING COUPLING KIT (WPS) (998710K)
- PROJE PREMIUM CAR CARE Leather Conditioner 16oz - Leather Restorer Spray, UV Protectant, Prevents Cracking or Fading (30002)
- SEACHOICE Stainless Steel Anchor Shackle, 1/2" (43201)
- S & H INDUSTRIES MASKER MOBILE 2-RL 18"-USA MADE (KE78004)
- CURT CrossWing 5th Wheel Bed Protector Supports (16040)
- CURT A16 5th Wheel Hitch Head, 16520 (16520)
- CURT PowerRide 30K 5th Wheel Hitch Select Ram 2500 3500 8 Bed (16593)
- CURT S25 5th Wheel Slider 25000 lbs (16574)
- CURT E16 5th Wheel Hitch with GM Puck System Legs (16097)
- CURT Q20 5th Whl Hitch w/Rllr/GM Puck Adapter (16671)
- CURT E16 5th Wheel Hitch (16115)
- Curt 5th Wheel Hitches