Shop All Towing Chains & Cables
Curt
CrossWing 5th Wheel Safety Chain Anchor Plate for Gooseneck Ball
Mfr # 16615
Zoro # G709577770
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 15.75
- Weight 6
- Width 10.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16615
- Zoro # G709577770
- UPC # 612314055173
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 15.75 |
Width | 10.75 |
Details
Material | Carbon Steel |
Weight | 6 |
Description
This 5th wheel safety chain anchor plate helps provide a backup connection between your truck and 5th wheel trailer. The bracket is designed to mount with your gooseneck ball in your truck bed, providing an anchoring point for your 5th wheel safety chains. This kit includes the bracket only safety chain assembly #16613 is sold separately. It is designed to fit CrossWing models for single-point gooseneck hitches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAM WIRELESS Dream Wireless HOCU-51-BK No.51 Universal Cup Holder Car Mount with Long Adjustable Arm & Rotatable Cradle - Black (HOCU-51-BK)
- KFI 54" ATV Straight Blade (105054)
- ABRAMS Impact & Blaster Series LED Hideaway Light Head L Shape Mounting Bracket (I/B-L/Bracket)
- AFTERMARKET Tube Weld Yoke w Bearing Groove (A-700-0600-AI)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030 (80030)
- CURT Transport Binder Safety Chain, 14 ft. (80305)
- CURT Chnnl-Styl Lntt Eye, 12K lb., 3" I.D., Raw (48600)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031 (80031)
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- FORNEY Grade 70 G70 Tow Chain 3/8 in x 20ft DOT Approved Barrel of 15 (70402)
- Curt Towing Chains & Cables