Shop All 5th Wheel Hitches
Curt
CrossWing 20K 5th Wheel Hitch with Bed Protectors for 2516 Gooseneck
Mfr # 16051
Zoro # G808196476
product price: $999.95
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$999.95
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16051
- Zoro # G808196476
- UPC # 612314052639
- Country of Origin China
- Category 5th Wheel Hitches
Description
The CrossWing 5th wheel hitch gives you the best of both worlds by packing extraordinary strength into one light weight hitch With a main body weight of only 70 pounds, it is 65 lighter than most traditional 5th wheel hitches while still offering a 20,000 lb weight capacity, so strength and muscle are not sacrificed To add to its superior strength and integrity, it is made with highgrade steel vs aluminum to ensure that its durability and solidity are truly uncompromised The CrossWing combines a solid build with robust strength and stateoftheart technology Its patentpending ShockDrop tech provides a smoother towing experience by reducing jerking and jarring, and its structure allows fore, aft and lateral head articulation when connecting on uneven terrain, so you can be comfortable and confident in your ride no matter what type of rugged roads you encounter The CrossWing also features a reinforced head connection point that provides exceptional strength, along with a unique coupling system that eliminates guesswork by offering a visible contact surface Made to create a simpler, smoother experience all around, the CrossWing contains an easytoreach release handle for ergonomic operation, and three points of height adjustment ranging from 1638 to 2038 Plus, with its light weight, threebolt assembly that is ready right out of the box, and head channel that guide the kingpin into place for easier hookup, the CrossWing can be installed and removed by one person with ease It is finished with a premium, carbide textured black powder coating for longlasting rust resistance, providing an allaround hitch that takes towing up a notch If you're an adventurer looking for reliable power, stability, and advanced towing technology all in one, the CrossWing 5th wheel hitch is undoubtedly the way to go This hitch kit also comes with bed supports to distribute the towing forces and protect your truck bed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-29/32 x 2-3/4 x 4-29/32 In (BF1100)
- UWS UWS STEEL COMBO TRANSFER TANK 75 GALLON WHITE (ST-75-COMBO-W)
- VIAIR 14 NPTM to 14 Airline Straight Fitting DOT Approved, 4PK (11472)
- SATCO 75W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3183)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16204 (16204)
- CURT Puck Systm 5th Whl Roller Adapter for GM (16023)
- CURT A20 Sliding 5th Wheel Hitch 20000 lbs (16531)
- CURT E16 5th Wheel Hitch Head Adapter (16505)
- CURT A20 5th Wheel Hitch, 16034 (16034)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16200 (16200)
- CURT Replacment Q20 5th Wheel Legs (16904)
- Curt 5th Wheel Hitches