Shop All Trailer & Towing Accessories
Curt
Convoluted Slit Loom Tubing, 3/8", 59825
Mfr # 59825
Zoro # G8651382
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/8"
- Includes 25 ft. of Tubing
- Material Plastic
- Type Wire Protection
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 59825
- Zoro # G8651382
- UPC # 612314182428
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 3/8" |
Length | 25 ft. |
Details
Includes | 25 ft. of Tubing |
Material | Plastic |
Item | Convoluted Slit Loom Tubing,3/8",59825 |
Type | Wire Protection |
Color | Black |
Application | Slit Lengthwise for Easy Application to Wires |
Description
Convoluted Slit Loom Tubing,3/8 In.,59825
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Racing Stealth Drive Prop Shaft PRP-PO-09-006 (PRP-PO-09-006)
- ASP ASP:Ignition lock shear head bolts, PK 2 (ASP-F-00-501)
- WALTER SURFACE TECHNOLOGIES FT 200 Fast Drying Surface Cleaner, 5.3 gal (53G177)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (USA) 9.6" x9.7" x1.9" (A-RC50D)
- CURT Rebellion XD Tongue and Hitch Lock Set (45932)
- CURT Replacment Drct-Weld Sq. Jck Cap for 28512 (28952)
- CURT Safety Pin, 3" Pin Length, 5/16", 25011 (25011)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21200 (21200)
- CURT Pintle Mount, 2" Shank, 20000 lb., 8" L (48327)
- CURT Uni Trailer Coupler Lock, Ballistic Nylon (23179)
- CURT Towing Coupler, Black, 8-3/4 in Overall L (25330)
- Curt Trailer & Towing Accessories