Shop All Trailer & Towing Accessories
Curt
Convoluted Slit Loom Tubing, 1/4"
Mfr # 58823
Zoro # G8657140
Sold in multiples of 27 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/4"
- Color Black
- Application Slit Lengthwise for Easy Application to Wires
- Material Plastic
- Type Wire Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58823
- Zoro # G8657140
- UPC # 612314918232
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1/4" |
Details
Color | Black |
Application | Slit Lengthwise for Easy Application to Wires |
Material | Plastic |
Type | Wire Protection |
Item | Convoluted Slit Loom Tubing,1/4" |
Description
Convoluted Slit Loom Tubing,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace, 180J8 (180J8)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909SL)
- BECKSON MARINE Soft-Mate Winch Handle Holder - Large White (HH-3)
- CTA MANUFACTURING KIT GM TIMING TOOL 1.4L (CTA1046)
- CURT Rpmnt DrctWld Sq. Jck Hndl Kit for 28575 (28960)
- CURT Quick Link, 1760 lb., 5/16", 82900 (82900)
- CURT Convoluted Slit Loom Tubing, 1/2", 59827 (59827)
- CURT Watertight Breakaway Battery Case (52027)
- CURT Replacment 1-7/8" Posi-Lock Coupler Latch (25094)
- CURT Bike Beam, 18016 (18016)
- CURT Pin-On Jack Foot, Fits 2" Tube, 8-1/2" H (28274)
- Curt Trailer & Towing Accessories