Shop All Trailer & Towing Accessories
Curt
Convoluted Slit Loom Tubing, 1/2", 59826
Mfr # 59826
Zoro # G8657122
Sold in multiples of 18 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size (In.) 1/2"
- Application Slit Lengthwise for Easy Application to Wires
- Type Wire Protection
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 59826
- Zoro # G8657122
- UPC # 612314918263
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1/2" |
Details
Material | Plastic |
Item | Convoluted Slit Loom Tubing,1/2",59826 |
Application | Slit Lengthwise for Easy Application to Wires |
Type | Wire Protection |
Color | Black |
Description
Convoluted Slit Loom Tubing,1/2 In.,59826
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For IOTA DLS2715 (DLS-27-15)
- FLEXTECH Heater Hose, 62psi, 3/8In, Blue (HH-038 X 25)
- DISCO Pop Rivet Assortment, Nylon, 155 pcs. (8125)
- A1 CARDONE New Wiper Motor, 85-148 (85-148)
- CURT Auxiliary LED Indicator Lights (53201)
- CURT Hitch Pin, 2" Rcvr, Zinc w/Rubber Grp, 5/8" (21510)
- CURT Watertight Breakaway Battery Case (52027)
- CURT Joining Link, Raw, 7/16" (82942)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25135)
- CURT Replacment Trailer Bll Nut/Washer, 3/4" Shnk (40103)
- C.E. SMITH Bolster Bracket, 12 in., Double Slot, UPC Label (10102G40)
- Curt Trailer & Towing Accessories