Shop All Towing Rings, Hooks & Tow Eyes
Curt
Convlted Slit Loom Tube Clamps, 3/8", PK25
Mfr # 59828
Zoro # G8651330
product price: $2.89
/pk 25, $0.12/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/8"
- Type Wire Protection
- Color White
- Includes (25) Clamps
- Material Nylon Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59828
- Zoro # G8651330
- UPC # 612314924066
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 3/8" |
Details
Type | Wire Protection |
Color | White |
Includes | (25) Clamps |
Material | Nylon Plastic |
Item | Convoluted Slit Loom Tube Clamps,3/8",Package Quantity 25 |
Description
Convoluted Slit Loom Tube Clamps,3/8 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneumatic Shake N Break Set, 2Pc (32029)
- TRANSPORT Windshield Wiper Blades (TRP101)
- BUYERS PRODUCTS 3-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 35 Inch (RS3Y)
- QUICKCABLE Fusion Left Elbow, 2/0, 3/8", PK5 (141218-005)
- CURT Custom Wiring Harness, 55376 (55376)
- CURT Custom Wiring Harness, 55563 (55563)
- CURT Custom Wiring Harness, 56399 (56399)
- CURT Tie-Dwn Bckng Plate Trim Ring for 83710 (83720)
- CURT Custom Wiring Harness, 55585 (55585)
- CURT Custom Wiring Connector, 56382 (56382)
- BUYERS PRODUCTS D-Ring, PK 10 (B40PKGD10)
- Curt Towing Rings, Hooks & Tow Eyes