Shop All Trailer Hitches
Curt
Commercial Duty Trailer Hitch, 15860
Mfr # 15860
Zoro # G8656538
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strong, Grade-8 Installation Hardware
- Material Carbon Steel
- Size (In.) 2-1/2"
- For Use With Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15860
- Zoro # G8656538
- UPC # 612314158607
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" |
Details
Includes | Strong, Grade-8 Installation Hardware |
Material | Carbon Steel |
Item | Commercial Duty Trailer Hitch,15860 |
For Use With | Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD |
Color | Black |
Application | Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers |
Type | Class 5 Commercial Duty |
Description
Commercial Duty Trailer Hitch,15860
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 7" ROUND, CLEAR, LED, HI/LO BEAM HEADLAMP (90941-5)
- DAYCO 81-95 Numerous Applications Heater Hose, 87653 (87653)
- ULLMAN DEVICES Pocket Magnetic Pickup Tool, 10Lb (ULLHT-10)
- CROWN AUTOMOTIVE CLUTCH STARTER INTERLOCK SWITCH (56009047)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- CURT Class 3 Trailer Hitch, 2" Receiver, Ram 1500 (13419)
- CURT D-Ring Shackle Mount, 2" Shank, 45832 (45832)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11387 (11387)
- CURT Trailer Hitch, 2" Receiver, Class 3,13029 (13029)
- CURT Trailer Hitch, 2" Receiver, Class 3,13203 (13203)
- SEACHOICE Tri-Ball Trailer Hitch Fits 1-7/8", 2" and 2-5/16" Balls (52281)
- Curt Trailer Hitches