Shop All Trailer Hitches
Curt
Commercial Duty Trailer Hitch, 15845
Mfr # 15845
Zoro # G8656562
Free Shipping & Returns
Not eligible for select promotions
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers
- Includes Strong, Grade-8 Installation Hardware
- For Use With Ford F350 Super Duty, F450 Super Duty, F550 Super Duty and F650
- Color Black
- Type Class 5 Commercial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 15845
- Zoro # G8656562
- UPC # 612314158454
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Application | Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers |
Includes | Strong, Grade-8 Installation Hardware |
For Use With | Ford F350 Super Duty, F450 Super Duty, F550 Super Duty and F650 |
Color | Black |
Type | Class 5 Commercial Duty |
Material | Carbon Steel |
Item | Commercial Duty Trailer Hitch,15845 |
Description
Commercial Duty Trailer Hitch,15845
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Air Filter, 5499WS (5499WS)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 9-29/32" H (B7506)
- MEGUIARS WAX Liquid, With Carnauba/ Polymer Wax, 48 Ounce Jug (G17748)
- MAIN FILTER MP FILTRI CSG50A25A Replacement/Interchange Spin-On Filter (MF0058007)
- CURT Trailer Hitch, 2" Receiver, Class 3,13323 (13323)
- CURT Class 3 Trailer Hitch (13421)
- CURT Class 3 Trailer Hitch 2 Receiver Select Chevrolet Bolt EUV (13495)
- CURT Hitch-Mounted Skid Shield, Fits 2" Rcvr (31007)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15313 (15313)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Volkswagen Atlas Cross Sport (13458)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60685 (60685)
- Curt Trailer Hitches