Shop All Trailer Hitches
Curt
Commercial Duty Trailer Hitch, 15809
Mfr # 15809
Zoro # G8656553
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ram 2500 or 3500 and Dodge Ram 1500, 2500 or 3500
- Application Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers
- Color Black
- Type Class 5 Commercial Duty
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15809
- Zoro # G8656553
- UPC # 612314158096
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" |
Details
For Use With | Ram 2500 or 3500 and Dodge Ram 1500, 2500 or 3500 |
Item | Commercial Duty Trailer Hitch,15809 |
Application | Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers |
Color | Black |
Type | Class 5 Commercial Duty |
Material | Carbon Steel |
Includes | Strong, Grade-8 Installation Hardware |
Description
Commercial Duty Trailer Hitch,15809
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33019 (33019)
- ILC Replacement for Menics 130v 5W replacement light bulb lamp, 2PK (130V 5W MENICS)
- ARROW STORAGE PRODUCTS DOOR TUNE UP KIT (REPAIR KIT) (DK100)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/4IN X 8 3/4IN (3762)
- CURT Replacment TruTrack 6" Spprt Brckt, PK2 (17508)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11048 (11048)
- CURT Trailer Hitch, 2" Receiver, Class 3,13343 (13343)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, Barbll, 5/8" (23528)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60685 (60685)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25153)
- CURT Rplmnt TrTrck 8" Adjstbl Spprt Brckt, PK2 (17515)
- Curt Trailer & Towing Hitches