Shop All Trailer Hitches
Curt
Commercial Duty Trailer Hitch, 15802
Mfr # 15802
Zoro # G8656571
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strong, Grade-8 Installation Hardware
- Material Carbon Steel
- Application Heavy-Duty Towing Applications, Particularly Commercial Jobs
- Color Black
- For Use With Ford F250 Super Duty, F350 Super Duty and F450 Super Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 15802
- Zoro # G8656571
- UPC # 612314158027
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" |
Details
Includes | Strong, Grade-8 Installation Hardware |
Material | Carbon Steel |
Application | Heavy-Duty Towing Applications, Particularly Commercial Jobs |
Color | Black |
For Use With | Ford F250 Super Duty, F350 Super Duty and F450 Super Duty |
Item | Commercial Duty Trailer Hitch,15802 |
Type | Class 5 Commercial Duty |
Description
Commercial Duty Trailer Hitch,15802
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Replacement Flat Glass (702051)
- VIBRANT PERFORMANCE ULTRA QUIET RESONATOR, 2.5IN INLET/OULET (1141)
- SEA DOG Cleat-4 Open Base S/S, #041604-1 (041604-1)
- CUSTOM ACCESSORIES Clock Compass, with Thermometer, Combo (11159)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12110 (12110)
- CURT Commercial Duty Trailer Hitch, 15845 (15845)
- CURT Trailer Hitch, 2" Receiver, Class 3,13362 (13362)
- CURT Trailer Hitch, 2" Receiver, Class 3,13055 (13055)
- CURT Swivel Hitch Pin, 2" Rcvr, Chrome, 5/8" (21551)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11364 (11364)
- CURT Class 3 Trailer Hitch 2 Receiver Select Chevrolet Bolt EUV (13495)
- Curt Trailer Hitches